This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 20mm, PK3 KTT15P1

Pie Jaw Set, Aluminum, 20mm, PK3 (Discontinued)

  • Mfr # KTT15P1
  • Zoro # G4474955
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT15P1
Zoro #
G4474955
UPC #
-
Country of Origin
United States

Dimensions

Height
4.00"
Width
15.00"
Screw Size
20mm
Length
15.00"

Details

Item
Pie Jaw Set
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Aluminum

Description

Pie Jaw Set, For Use With 15 in Chucks, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.