This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 20mm, PK3 KTT21P2

Pie Jaw Set, Aluminum, 20mm, PK3 (Discontinued)

  • Mfr # KTT21P2
  • Zoro # G4473878
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT21P2
Zoro #
G4473878
UPC #
-
Country of Origin
United States

Dimensions

Length
21.00"
Screw Size
20mm
Width
21.00"
Height
2.00"
Groove Width
63/64 in
Overall Height
2 in
Overall Length
21 in
Overall Width
21 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
18 in to 21 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
2.3620 in
Jaw Interface Type
Serrated
Jaw Face Type
Pointed

Description

Lathe Jaw, For Use With 18 in to 21 in Chucks, Overall Length 21 in, Overall Height 2 in, Overall Width 21 in, 2.3620 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.