Pie Jaw Set, Aluminum, 3/4 in., PK3 (Discontinued)
- Mfr # ATS2120P
- Zoro # G4472207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATS2120P
Zoro #
G4472207
UPC #
-
Country of Origin
United States
Dimensions
Width
21.00"
Height
3.00"
Length
21.00"
Screw Size
3/4"
Overall Width
21 in
Overall Height
3 in
Groove Width
1.0040 in
Overall Length
21 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
20 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
1-9/16 in
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Description
Lathe Jaw, For Use With 20 in Chucks, Overall Length 21 in, Overall Height 3 in, Overall Width 21 in, 1-9/16 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.