This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 3/4 in., PK3 ATS2120P1

Pie Jaw Set, Aluminum, 3/4 in., PK3 (Discontinued)

  • Mfr # ATS2120P1
  • Zoro # G4472198
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATS2120P1
Zoro #
G4472198
UPC #
-
Country of Origin
United States

Dimensions

Height
4.00"
Length
21.00"
Screw Size
3/4"
Width
21.00"
Overall Width
21 in
Overall Length
21 in
Overall Height
4 in
Groove Width
1.0040 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
20 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1-9/16 in

Description

Lathe Jaw, For Use With 20 in Chucks, Overall Length 21 in, Overall Height 4 in, Overall Width 21 in, 1-9/16 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.