This item is Discontinued.

Abbott Workholding Pie Jaw Set, Aluminum, 3/4 in., PK3 TG2415HDP2

Pie Jaw Set, Aluminum, 3/4 in., PK3 (Discontinued)

  • Mfr # TG2415HDP2
  • Zoro # G4470070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG2415HDP2
Zoro #
G4470070
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
3/4"
Width
24.00"
Height
2.00"
Length
24.00"
Overall Length
24 in
Overall Height
2 in
Overall Width
24 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Interface Type
Serrated

Description

Lathe Jaw, For Use With 15 in Chucks, Overall Length 24 in, Overall Height 2 in, Overall Width 24 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.