Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abbott Workholding Pie Jaw Set, Aluminum, 8mm, PK3 MTG8MDP

Pie Jaw Set, Aluminum, 8mm, PK3 (Discontinued)

  • Mfr # MTG8MDP
  • Zoro # G4469160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTG8MDP
Zoro #
G4469160
UPC #
-
Country of Origin
United States

Dimensions

Width
8.00"
Height
2.00"
Length
8.00"
Screw Size
8mm

Details

Item
Pie Jaw Set
Type
Serrated
For Use With
8 in Chucks
Number of Pieces
3
Construction
Aluminum

Description

Pie Jaw Set, For Use With 8 in Chucks, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.