This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTTB212A
Zoro #
G4476608
UPC #
-
Country of Origin
United States
Dimensions
Height
2.00"
Width
2.00"
Length
5.50"
Screw Size
16mm
Overall Height
2 in
Groove Width
0.872 in
Overall Length
5.5 in
Overall Width
2 in
Compatible Chuck Size
12 in
Mounting Bolt Size
M16
Details
Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Face Type
Pointed
Hard or Soft
Soft
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
1.181 in
Jaw Interface Type
Serrated
Material Grade
6061-T6
Jaw Hardness
Soft
Material
Aluminum
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 2 in, Overall Width 2 in, 1.181 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.