This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Aluminum, 20mm, PK3 KTT21A

Soft Top Jaw Set, Aluminum, 20mm, PK3 (Discontinued)

  • Mfr # KTT21A
  • Zoro # G4474289
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT21A
Zoro #
G4474289
UPC #
-
Country of Origin
United States

Dimensions

Height
3.00"
Screw Size
20mm
Width
2.50"
Length
8.25"
Overall Height
3 in
Groove Width
63/64 in
Overall Width
2-1/2 in
Overall Length
8-1/4 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
21 in to 24 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Distance Between Mount Hole Centers
2.3620 in
Jaw Face Type
Pointed
Hard or Soft
Soft
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6

Description

Lathe Jaw, Soft, For Use With 21 in to 24 in Chucks, Overall Length 8-1/4 in, Overall Height 3 in, Overall Width 2-1/2 in, 2.3620 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.