Soft Top Jaw Set, Aluminum, 3/4 in., PK3 (Discontinued)
- Mfr # ATS20A1
- Zoro # G4472478
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATS20A1
Zoro #
G4472478
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
3/4"
Width
2.50"
Height
4.00"
Length
8.25"
Overall Length
8-1/4 in
Overall Height
4 in
Overall Width
2-1/2 in
Groove Width
1.0040 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
20 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Interface Type
Serrated
Hard or Soft
Soft
Distance Between Mount Hole Centers
1-9/16 in
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Description
Lathe Jaw, Soft, For Use With 20 in Chucks, Overall Length 8-1/4 in, Overall Height 4 in, Overall Width 2-1/2 in, 1-9/16 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.