This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 1/2 in., PK3 TG12MDSSQ

Soft Top Jaw Set, Steel, 1/2 in., PK3 (Discontinued)

  • Mfr # TG12MDSSQ
  • Zoro # G4471166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TG12MDSSQ
Zoro #
G4471166
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/2"
Width
2.00"
Length
5.50"
Height
2.00"
Overall Height
2 in
Tongue Width
0.75 in
Groove Width
0.5 in
Overall Width
2 in
Overall Length
5.5 in
Mounting Bolt Size
1/2 in
Compatible Chuck Size
12 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Material Grade - Machining
1018
Jaw Interface Type
Tongue and Groove
Hard or Soft
Soft
Jaw Face Type
Square
Distance Between Mount Hole Centers
2.5 in
Jaw Hardness
Soft
Material
Steel
Material Grade
1018

Description

Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 2 in, Overall Width 2 in, 2.5 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.