This item is Discontinued.

Abbott Workholding Tooling Column, 26-1/4", Aluminum N1028-500UM

Tooling Column, 26-1/4", Aluminum (Discontinued)

  • Mfr # N1028-500UM
  • Zoro # G7732214
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1028-500UM
Zoro #
G7732214
UPC #
-
Country of Origin
United States

Dimensions

Base Width
19 11/16 in
Base Height
1 1/2 in
Face Length
10 in
Face Width
10 in
Base Length
19 11/16 in
Face Height
26 1/4 in

Details

Item
Tooling Column
Material
Aluminum
Base Flatness
0.001 in
Number of Faces
4

Description

Tooling Column, Number of Faces 4, Face Height 26 1/4 in, Face Length 10 in, Face Width 10 in, Base Flatness 0.001 in, Base Height 1 1/2 in, Base Length 19 11/16 in, Base Width 19 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.