Zoro Homepage

Soft Top Jaw Set, Aluminum, 10mm, PK3

  • Mfr # KTT6A1SQ

  • Zoro # G4476976


product price: $67.39
/pk 3, $22.46/ea

Key Features

Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Width
1.25"
Screw Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTT6A1SQ
Zoro #
G4476976
UPC #
-
Country of Origin
United States

Dimensions

Width
1.25"
Screw Size
10mm
Height
2.00"
Length
3.00"
Groove Width
0.4720 in
Overall Length
3 in
Overall Width
1.25 in
Overall Height
2 in
Mounting Bolt Size
M10
Compatible Chuck Size
6 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Interface Type
Serrated
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
0.787 in
Jaw Face Type
Square
Hard or Soft
Soft
Material
Aluminum
Jaw Hardness
Soft
Material Grade
6061-T6

Description

Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 2 in, Overall Width 1.25 in, 0.787 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.