This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Aluminum, 10mm, PK3 KTT6A2SQ

This item is Discontinued.

Abbott Workholding

Soft Top Jaw Set, Aluminum, 10mm, PK3 (Discontinued)

Mfr # KTT6A2SQ
Zoro # G4476958
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT6A2SQ
Zoro #
G4476958
UPC #
-
Country of Origin
United States

Dimensions

Width
1.25"
Screw Size
10mm
Length
3.00"
Height
3.00"
Overall Height
3 in
Overall Width
1.25 in
Overall Length
3 in
Groove Width
0.4720 in
Compatible Chuck Size
6 in
Mounting Bolt Size
M10

Details

Item
Lathe Jaw
Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Hard or Soft
Soft
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
0.787 in
Jaw Face Type
Square
Material Grade
6061-T6
Jaw Hardness
Soft
Material
Aluminum

Description

Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 3 in, Overall Width 1.25 in, 0.787 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.