Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Top Jaw Set, Aluminum, 12mm, PK3

  • Mfr # MTG16MDA1

  • Zoro # G4469346


product price: $239.99
/pk 3, $80.00/ea
Free Shipping & Returns

Key Features

Type
Serrated
For Use With
16 in Chucks
Number of Pieces
3
Screw Size
12mm
Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTG16MDA1
Zoro #
G4469346
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
12mm
Width
2.50"
Length
6.50"
Height
4.00"
Tongue Width
1.024 in
Overall Length
6.5 in
Overall Height
4 in
Overall Width
2.5 in
Groove Width
0.4720 in
Mounting Bolt Size
M12
Compatible Chuck Size
16 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
16 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Jaw Interface Type
Tongue and Groove
Material Grade - Machining
6061-T6
Jaw Face Type
Pointed
Hard or Soft
Soft
Distance Between Mount Hole Centers
2.126 in
Material Grade
6061-T6
Material
Aluminum
Jaw Hardness
Soft

Description

Lathe Jaw, Soft, For Use With 16 in Chucks, Overall Length 6.5 in, Overall Height 4 in, Overall Width 2.5 in, 2.126 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.