This item is Discontinued.

Abbott Workholding Lathe Jaw, 7/8", Aluminum 21A04A1

This item is Discontinued.

Abbott Workholding

Lathe Jaw, 7/8", Aluminum (Discontinued)

Mfr # 21A04A1
Zoro # G4468838
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21A04A1
Zoro #
G4468838
UPC #
-
Country of Origin
United States

Dimensions

Length
8.25"
Width
3.00"
Screw Size
7/8"
Height
4.00"
Overall Height
4 in
Overall Length
8.25 in
Overall Width
3 in
Tongue Width
1.25 in
Groove Width
1.53 in
Mounting Bolt Size
7/8 in
Compatible Chuck Size
21 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
21 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Material Grade - Machining
6061-T6
Distance Between Mount Hole Centers
3 in
Hard or Soft
Soft
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Material
Aluminum
Jaw Hardness
Soft
Material Grade
6061-T6

Description

Lathe Jaw, Soft, For Use With 21 in Chucks, Overall Length 8.25 in, Overall Height 4 in, Overall Width 3 in, 3 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.