Soft Top Jaw Set, Aluminum, 8mm, PK3 (Discontinued)
- Mfr # SUG6A2STS
- Zoro # G4477019
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUG6A2STS
Zoro #
G4477019
UPC #
-
Country of Origin
United States
Dimensions
Width
1.25"
Length
3.00"
Height
3.00"
Screw Size
8mm
Overall Length
3 in
Overall Height
3 in
Groove Width
0.4330 in
Overall Width
1.25 in
Compatible Chuck Size
6 in
Mounting Bolt Size
M8
Details
Item
Lathe Jaw
Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Hard or Soft
Soft
Distance Between Mount Hole Centers
0.984 in
Material Grade - Machining
6061-T6
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Jaw Hardness
Soft
Material
Aluminum
Material Grade
6061-T6
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 3 in, Overall Width 1.25 in, 0.984 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.