Soft Top Jaw Set, For 10in. Chucks, PK3 (Discontinued)
- Mfr # AL1102
- Zoro # G4467709
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL1102
Zoro #
G4467709
UPC #
-
Country of Origin
United States
Dimensions
Height
2.00"
Length
4.68"
Width
2.00"
Overall Height
2 in
Overall Width
2 in
Overall Length
4.687 in
Compatible Chuck Size
10 in
Mounting Bolt Size
5/16 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Aluminum
Number of Jaws
3
Hard or Soft
Soft
Distance Between Mount Hole Centers
1.1 in
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Material Grade - Machining
6061-T6
Material Grade
6061-T6
Jaw Hardness
Soft
Material
Aluminum
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4.687 in, Overall Height 2 in, Overall Width 2 in, 1.1 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.