This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTT6S2
Zoro #
G4476221
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
10mm
Width
1.25"
Height
3.00"
Length
3.00"
Overall Width
1.25 in
Groove Width
0.472 in
Overall Height
3 in
Overall Length
3 in
Mounting Bolt Size
M10
Serration Size
1.5 mm
Compatible Chuck Size
6 in
Description
Lathe Jaw, Soft, For Use With 6 in Chucks, Overall Length 3 in, Overall Height 3 in, Overall Width 1.25 in, 0.787 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.