This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATS12S
Zoro #
G4473080
UPC #
-
Country of Origin
United States
Dimensions
Width
2.00"
Height
2.00"
Screw Size
1/2"
Length
5.50"
Overall Length
5.5 in
Overall Height
2 in
Groove Width
0.872 in
Overall Width
2 in
Compatible Chuck Size
12 in
Mounting Bolt Size
1/2 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.187 in
Material Grade - Machining
1018
Jaw Interface Type
Serrated
Hard or Soft
Soft
Jaw Hardness
Soft
Material Grade
1018
Material
Steel
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 2 in, Overall Width 2 in, 1.187 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.