This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 12mm, PK3 KTT10S

This item is Discontinued.

Abbott Workholding

Soft Top Jaw Set, Steel, 12mm, PK3 (Discontinued)

Mfr # KTT10S
Zoro # G4476081
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT10S
Zoro #
G4476081
UPC #
-
Country of Origin
United States

Dimensions

Length
4.50"
Screw Size
12mm
Width
1.50"
Height
2.00"
Overall Length
4.5 in
Overall Height
2 in
Overall Width
1.5 in
Groove Width
0.63 in
Mounting Bolt Size
M12
Compatible Chuck Size
10 in
Serration Size
1.5 mm

Details

Item
Lathe Jaw
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.181 in
Hard or Soft
Soft
Material Grade - Machining
1018
Jaw Interface Type
Serrated
Material
Steel
Material Grade
1018
Jaw Hardness
Soft
Serration Angle
60 Degrees

Description

Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4.5 in, Overall Height 2 in, Overall Width 1.5 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.