Zoro Homepage

Soft Top Jaw Set, Steel, 12mm, PK3

  • Mfr # KTT8S1SQ

  • Zoro # G4476179


product price: $145.99
/pk 3, $48.66/ea
Free Shipping & Returns

Key Features

Type
Serrated
For Use With
8 in Chucks
Number of Pieces
3
Height
3.00"
Length
4.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTT8S1SQ
Zoro #
G4476179
UPC #
-
Country of Origin
United States

Dimensions

Height
3.00"
Length
4.00"
Screw Size
12mm
Width
1.50"
Groove Width
0.5510 in
Overall Height
3 in
Overall Width
1.5 in
Overall Length
4 in
Compatible Chuck Size
8 in
Mounting Bolt Size
M12

Details

Item
Lathe Jaw
Type
Serrated
For Use With
8 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Distance Between Mount Hole Centers
0.984 in
Jaw Interface Type
Serrated
Jaw Face Type
Square
Material Grade - Machining
1018
Hard or Soft
Soft
Material
Steel
Material Grade
1018
Jaw Hardness
Soft

Description

Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 3 in, Overall Width 1.5 in, 0.984 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.