Zoro Homepage
This item is Discontinued.
Abbott Workholding Soft Top Jaw Set, Steel, 12mm, PK3 SUG12SSTM

Soft Top Jaw Set, Steel, 12mm, PK3 (Discontinued)

  • Mfr # SUG12SSTM
  • Zoro # G4475871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUG12SSTM
Zoro #
G4475871
UPC #
-
Country of Origin
United States

Dimensions

Height
2.00"
Width
2.00"
Screw Size
12mm
Length
5.50"
Groove Width
0.7880 in
Overall Length
5.5 in
Overall Width
2 in
Overall Height
2 in
Mounting Bolt Size
M12
Compatible Chuck Size
12 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Distance Between Mount Hole Centers
1.378 in
Material Grade - Machining
1018
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Hard or Soft
Soft
Material
Steel
Material Grade
1018
Jaw Hardness
Soft

Description

Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 2 in, Overall Width 2 in, 1.378 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.