Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Top Jaw Set, Steel, 14mm, PK3

  • Mfr # KTT12S6

  • Zoro # G4475908


product price: $448.99
/pk 3, $149.66/ea
Free Shipping & Returns

Key Features

Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Length
5.50"
Height
6.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTT12S6
Zoro #
G4475908
UPC #
-
Country of Origin
United States

Dimensions

Length
5.50"
Height
6.00"
Screw Size
14mm
Width
2.00"
Groove Width
0.7090 in
Overall Height
6 in
Overall Length
5.5 in
Overall Width
2 in
Compatible Chuck Size
12 in
Mounting Bolt Size
M14

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Distance Between Mount Hole Centers
1.181 in
Hard or Soft
Soft
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Material Grade - Machining
1018
Material
Steel
Jaw Hardness
Soft
Material Grade
1018

Description

Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 6 in, Overall Width 2 in, 1.181 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.