Soft Top Jaw Set, Steel, 16mm, PK3 (Discontinued)
- Mfr # KTTB212S1
- Zoro # G4475847
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTTB212S1
Zoro #
G4475847
UPC #
-
Country of Origin
United States
Dimensions
Width
2.00"
Height
3.00"
Length
5.50"
Screw Size
16mm
Groove Width
0.872 in
Overall Height
3 in
Overall Width
2 in
Overall Length
5.5 in
Compatible Chuck Size
12 in
Mounting Bolt Size
M16
Details
Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Hard or Soft
Soft
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.181 in
Jaw Interface Type
Serrated
Material Grade - Machining
1018
Material Grade
1018
Jaw Hardness
Soft
Material
Steel
Description
Lathe Jaw, Soft, For Use With 12 in Chucks, Overall Length 5.5 in, Overall Height 3 in, Overall Width 2 in, 1.181 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.