This item is Discontinued.

Abbott Workholding Soft Top Jaw Set, Steel, 20mm, PK3 HOW15S1

This item is Discontinued.

Abbott Workholding

Soft Top Jaw Set, Steel, 20mm, PK3 (Discontinued)

Mfr # HOW15S1
Zoro # G4474130
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOW15S1
Zoro #
G4474130
UPC #
-
Country of Origin
United States

Dimensions

Width
2.50"
Screw Size
20mm
Height
4.00"
Length
6.50"
Overall Height
4 in
Overall Length
6.5 in
Overall Width
2.5 in
Groove Width
1.024 in
Mounting Bolt Size
M20
Compatible Chuck Size
15 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Jaw Interface Type
Serrated
Material Grade - Machining
1018
Hard or Soft
Soft
Distance Between Mount Hole Centers
1.969 in
Jaw Face Type
Pointed
Jaw Hardness
Soft
Material
Steel
Material Grade
1018

Description

Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6.5 in, Overall Height 4 in, Overall Width 2.5 in, 1.969 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.