This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15S1
Zoro #
G4468129
UPC #
-
Country of Origin
United States
Dimensions
Height
4.00"
Length
6.50"
Screw Size
3/4"
Width
2.50"
Overall Width
2.5 in
Groove Width
1 in, 1.487 in
Overall Height
4 in
Overall Length
6.5 in
Compatible Chuck Size
15 in
Mounting Bolt Size
3/4 in
Details
Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Jaw Face Type
Square
Material Grade - Machining
1018
Distance Between Mount Hole Centers
2.5 in
Jaw Interface Type
Serrated
Hard or Soft
Soft
Material Grade
1018
Material
Steel
Jaw Hardness
Soft
Description
Lathe Jaw, Soft, For Use With 15 in Chucks, Overall Length 6.5 in, Overall Height 4 in, Overall Width 2.5 in, 2.5 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.