
1 lb. Brass Hammer with 10" Fiberglass Handle
Mfr # ABC1BFB
Zoro # G4798537
product price: $58.15
/eaKey Features
Overall Length
12 in
Handle Length
10.5 in
Material
Brass
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABC1BFB
Zoro #
G4798537
UPC #
851704007099
Country of Origin
United States
Dimensions
Overall Length
12 in
Handle Length
10.5 in
Details
Head Weight
1 lb
Material
Brass
Color
Brass
Description
If you are looking for a mallet that is lightweight and easy to use, the ABC 1 lb. Brass Hammer with 10" Fiberglass Handle is an excellent choice. The fiberglass handle offers you stability and control while working on small parts. This brass hammer has a head weight of 1 lb., an overall length of 12 in., and a handle length of 10.5 in. With its classic style, this product will fit right into your workshop or garage décor. The ABC HAMMERS 1 lb. Brass Hammer with 10" Fiberglass Handle is just what you need to complete your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.