Zoro Homepage

1 lb. Brass Hammer with 10" Wood Handle

  • Mfr # ABC1BW

  • Zoro # G4798500


product price: $38.69
/ea

Key Features

Overall Length
12 in
Head Weight
1 lb
Handle Length
10 in
Color
Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC1BW
Zoro #
G4798500
UPC #
855707004000
Country of Origin
United States

Dimensions

Overall Length
12 in
Handle Length
10 in

Details

Head Weight
1 lb
Color
Brass
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.