
10 lb. Brass Hammer with 24" Fiberglass Handle
Mfr # ABC10BFBS
Zoro # G4798494
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Head Weight
10 lb
Handle Length
22 in
Color
Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABC10BFBS
Zoro #
G4798494
UPC #
851704007211
Country of Origin
United States
Dimensions
Overall Length
25 in
Handle Length
22 in
Details
Head Weight
10 lb
Color
Brass
Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.