Zoro Homepage

10 lb. Brass Hammer with 24" Wood Handle

  • Mfr # ABC10BWS

  • Zoro # G4798388


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Handle Length
21 in
Material
Brass
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC10BWS
Zoro #
G4798388
UPC #
851704007334
Country of Origin
United States

Dimensions

Overall Length
24 in
Handle Length
21 in

Details

Head Weight
10 lb
Material
Brass
Color
Brass

Description

The ABC HAMMERS 10 lb. Brass Hammer is the perfect tool for chipping, cutting and riveting in a workshop. With a weight of 10 lb., this brass hammer has a 24" long wood handle to help you deliver powerful blows without tiring your arms. The head is made of solid brass, so it can stand up to frequent use in your workshop. This item also comes with a manufacturer's lifetime warranty. The ABC HAMMERS 10 lb. Brass Hammer is an ideal addition to any home or professional workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.