
1.5 lb. Brass Hammer with 10" Fiberglass Handle
Mfr # ABC1.5BFB
Zoro # G4798187
product price: $69.25
/eaKey Features
Overall Length
12 in
Handle Length
10.5 in
Color
Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABC1.5BFB
Zoro #
G4798187
UPC #
851704007105
Country of Origin
United States
Dimensions
Overall Length
12 in
Handle Length
10.5 in
Details
Head Weight
1.5 lb
Color
Brass
Material
Brass
Description
This ABC HAMMERS brand 1.5 lb. Brass Hammer features a 10.5" fiberglass handle and a 12" overall length. The head weight is 1.5 lb and the color and material of the hammer is brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.