Zoro Homepage

1.5 lb. Brass Hammer with 12.5" Wood Handle

  • Mfr # ABC1.5BW

  • Zoro # G4798196


product price: $59.69
/ea

Key Features

Overall Length
14 in
Handle Length
12.5 in
Material
Brass
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC1.5BW
Zoro #
G4798196
UPC #
855707004659
Country of Origin
United States

Dimensions

Overall Length
14 in
Handle Length
12.5 in

Details

Head Weight
1.5 lb
Material
Brass
Color
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.