Zoro Homepage

2 lb. Brass Hammer with 12.5" Wood Handle

  • Mfr # ABC2BW

  • Zoro # G4798424


product price: $59.19
/ea

Key Features

Overall Length
14 in
Handle Length
12.5 in
Material
Brass
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team