Zoro Homepage

2 lb. Brass Hammer with 8" Fiberglass Handle

  • Mfr # ABC2BFS

  • Zoro # G4798564


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Overall Length
9.5 in
Handle Length
8 in
Color
Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC2BFS
Zoro #
G4798564
UPC #
855707004123
Country of Origin
United States

Dimensions

Overall Length
9.5 in
Handle Length
8 in

Details

Head Weight
2 lb
Color
Brass
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.