Zoro Homepage

20 lb. Brass Hammer with 33" Fiberglass Handle

  • Mfr # ABC20BF

  • Zoro # G4798379


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Handle Length
33 in
Color
Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC20BF
Zoro #
G4798379
UPC #
855707004543
Country of Origin
United States

Dimensions

Overall Length
37 in
Handle Length
33 in

Details

Head Weight
20 lb
Color
Brass
Material
Brass

Description

This ABC HAMMERS 20 lb. Brass Hammer has a head weight of 20 lb and an overall length of 37 in. It is made of brass and has a 33 in fiberglass handle. The color of the hammer is brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.