Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 oz. Polyurethane Dead Blow Hammer - Overall Length 11.25"

  • Mfr # ABC1DB

  • Zoro # G4798214


product price: $33.15
/ea

Key Features

Head Material
Polyurethane/steel shot
Overall Length
11.25 in
Handle Color
Red
Head Color
Red
Handle Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC1DB
Zoro #
G4798214
UPC #
851704007280
Country of Origin
United States

Dimensions

Overall Length
11.25 in
Handle Length
9 in

Details

Head Weight
1.3 lb
Head Material
Polyurethane/steel shot
Handle Color
Red
Head Color
Red

Description

This 21 oz. Polyurethane Dead Blow Hammer is a must-have for all your DIY projects. The high-quality product has been designed to offer you better control and balance when you are working on your next project. This hammer features a head made of polyurethane/steel shot, which means it is durable and impact resistant. With an overall length of 11.25 in., the lightweight product can be easily handled by anyone who uses it. The red handle provides you with a comfortable grip, while the red head offers a sleek look that will match any room décor perfectly. The ABC HAMMERS Polyurethane Dead Blow Hammer is the tool that will give you an edge over other DIY enthusiasts out there.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.