
2.5 lb. Head with 12" Steel Reinforced Rubber Handle
Mfr # PRO212S
Zoro # G4798519
product price: $48.35
/eaKey Features
Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO212S
Zoro #
G4798519
UPC #
855707004802
Country of Origin
South Africa
Dimensions
Overall Length
11.5 in
Details
Head Weight
2.5 lb
Material
Steel
Color
Yellow
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.