Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 oz. Polyurethane Dead Blow Hammer - Overall Length 12.75"

  • Mfr # ABC2DB

  • Zoro # G4798178


product price: $35.95
/ea

Key Features

Head Material
Polyurethane/steel shot
Overall Length
12.75 in
Handle Color
Red
Head Color
Red
Handle Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABC2DB
Zoro #
G4798178
UPC #
855707004420
Country of Origin
United States

Dimensions

Overall Length
12.75 in
Handle Length
10.5 in

Details

Head Weight
1.6 lb
Head Material
Polyurethane/steel shot
Handle Color
Red
Head Color
Red

Description

The ABC HAMMERS ABC2DB 26 oz. Polyurethane Dead Blow Hammer is the perfect tool for those looking to apply a little extra force when driving nails or other fasteners. The head material of this dead blow hammer is polyurethane/steel shot, and it weighs 1.6 lb. It has an overall length of 12.75 in., and a handle color of red. The head color is also red, and the handle length measures 10.5 in.. The ABC HAMMERS Polyurethane Dead Blow Hammer gives you the power to drive nails with ease, and helps you get your job done faster than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.