Zoro Homepage

3 lb. Brass Hammer with 8" Fiberglass Handle

  • Mfr # ABC3BFS

  • Zoro # G4798284


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Handle Length
8 in
Material
Brass
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC3BFS
Zoro #
G4798284
UPC #
855707004130
Country of Origin
United States

Dimensions

Overall Length
10 in
Handle Length
8 in

Details

Head Weight
3 lb
Material
Brass
Color
Brass

Description

This ABC HAMMERS 3 lb. Brass Hammer is the perfect tool for anyone looking to strike an object with precision and accuracy. The brass head weighs 3 lb, while the fiberglass handle measures 8 in. in length. This mallet is also easy to use, with a 10 in. overall length that provides great control and stability. The ABC HAMMERS 3 lb. Brass Hammer is designed for the task at hand - it's ideal for hitting small nails into hard surfaces without breaking them or damaging your work piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.