Zoro Homepage
This item is Discontinued.
Abc Hammers 3.5 lb. Head with 16" Steel Reinforced Rubber Handle PRO3516CP

3.5 lb. Head with 16" Steel Reinforced Rubber Handle (Discontinued)

  • Mfr # PRO3516CP
  • Zoro # G4798570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO3516CP
Zoro #
G4798570
UPC #
855707004994
Country of Origin
South Africa

Dimensions

Overall Length
16 in

Details

Head Weight
3.5 lb
Color
Yellow
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.