
5 lb. Brass Hammer with 8" Fiberglass Handle
Mfr # ABC5BFS
Zoro # G4798248
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Handle Length
8 in
Color
Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABC5BFS
Zoro #
G4798248
UPC #
855707004161
Country of Origin
United States
Dimensions
Overall Length
10 in
Handle Length
8 in
Details
Head Weight
5 lb
Color
Brass
Material
Brass
Description
This ABC HAMMERS 5 lb. Brass Hammer is the perfect tool for shaping, tapping and riveting work. Made of solid brass, this hammer has a head weight of 5 lb. The overall length is 10 in., while the handle length is 8 in. It comes with a polished finish and can be used to shape, tap and rivet metal parts together. For your next metalworking project, equip yourself with this ABC HAMMERS 5 lb. Brass Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.