Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00"

  • Mfr # ABC7DB

  • Zoro # G4798029


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Head Material
Polyurethane/steel shot
Overall Length
20 in
Handle Color
Red
Head Color
Red
Handle Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABC7DB
Zoro #
G4798029
UPC #
855707004451
Country of Origin
United States

Dimensions

Overall Length
20 in
Handle Length
16.5 in

Details

Head Weight
5.5 lb
Head Material
Polyurethane/steel shot
Handle Color
Red
Head Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.