Zoro Homepage

8 lb. Brass Hammer with 33" Fiberglass Handle

  • Mfr # ABC8BF

  • Zoro # G4798360


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Handle Length
33 in
Material
Brass
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC8BF
Zoro #
G4798360
UPC #
855707004109
Country of Origin
United States

Dimensions

Overall Length
36 in
Handle Length
33 in

Details

Head Weight
8 lb
Material
Brass
Color
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.