Zoro Homepage

9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00"

  • Mfr # ABC9DB

  • Zoro # G4798108


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Head Material
Polyurethane/steel shot
Overall Length
20 in
Handle Color
Red
Head Color
Red
Handle Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC9DB
Zoro #
G4798108
UPC #
851704007297
Country of Origin
United States

Dimensions

Overall Length
20 in
Handle Length
16 in

Details

Head Weight
9.5 lb
Head Material
Polyurethane/steel shot
Handle Color
Red
Head Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.