Zoro Homepage

9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00

  • Mfr # ABC10DB

  • Zoro # G4798485


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Head Material
Polyurethane/steel shot
Overall Length
30 in
Head Color
Red
Handle Color
Red
Handle Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC10DB
Zoro #
G4798485
UPC #
855707004468
Country of Origin
United States

Dimensions

Overall Length
30 in
Handle Length
26 in

Details

Head Weight
9 lb
Head Material
Polyurethane/steel shot
Head Color
Red
Handle Color
Red

Description

If you are looking for a dead blow hammer that is lightweight and easy to use, the ABC 10DB 9.0 lb. Polyurethane Dead Blow Hammer is the perfect choice. The dead blow hammer has a head weight of 9 lb and an overall length of 30 in. It features a polyurethane/steel shot head with red color and a red handle color with 26 in. handle length. Ideal for removing paint, stripping wallpaper, breaking up concrete, demolition work and chipping plaster walls, this heavy duty tool will make your job easier and more efficient. The ABC 10DB 9.0 lb Polyurethane Dead Blow Hammer is the high quality tool you need to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.