Zoro Homepage

Lever, Paddle/Push Down Pull Down LH

  • Mfr # LR6014-2-A-US10-Q

  • Zoro # G7319527


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6014-2-A-US10-Q
Zoro #
G7319527
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
3 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
5 in
Strike Plate Thickness
1 7/8 in

Details

Item
Door Lockset
Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
LR6000Q
Finish
Satin Bronze
Style
Push Down/Pull Down
Backset
2 3/4 in
Includes
Mounting Hardware, Trim
Keying
Unkeyed
Location Type
Hospital
Grade
1
Mounting
Vertical
Handle Material
Stainless steel
Ligature Resistant
Yes
Strike Dim.
4-7/8 in
Number of Pins
0
Number of Keys
0
Fire Rated
3 hr
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
ADA Compliant
Yes
Strike Type
ASA
Lockset Performance Strength
Heavy Duty
Standards
UL Listed
Includes Hardware
Hardware Included
Fire Rating
90 min
Hand Orientation
Left-Handed
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Performance Grade
1
ANSI/BHMA Finish
Satin Bronze, Clear Coated
ANSI Grade
1
Application
Institutional
Knob/Handle Material
Stainless Steel

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.