Zoro Homepage

Lever, Paddle/Push Down Pull Down LH

  • Mfr # LR6014-7-A-US3-Q

  • Zoro # G7286767


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6014-7-A-US3-Q
Zoro #
G7286767
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
3 in
Strike Plate Width
5 in

Details

Item
Door Lockset
Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
LR6000Q
Finish
Bright Polished Brass
Style
Push Down/Pull Down
Number of Pins
0
ADA Compliant
Yes
Location Type
Hospital
Keying
Unkeyed
Grade
1
Backset
7 in
Number of Keys
0
Ligature Resistant
Yes
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Standards
UL Listed
Lockset Performance Strength
Heavy Duty
Strike Dim.
4-7/8 in
Handle Material
Stainless steel
Strike Type
ASA
Mounting
Vertical
Includes
Mounting Hardware, Trim
Fire Rated
3 hr
Hand Orientation
Left-Handed
ANSI Grade
1
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical
Knob/Handle Material
Stainless Steel
Application
Institutional
Performance Grade
1
Fire Rating
90 min
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Brass, Clear Coated

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.