Zoro Homepage

Lever, Paddle/Push Down Pull Down LH

  • Mfr # LRF6019-3-A-US4-Q

  • Zoro # G7306035


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
Series
LRF6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRF6019-3-A-US4-Q
Zoro #
G7306035
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
LRF6000
Finish
Satin Brass
Style
Push Down/Pull Down
Standards
UL Listed
Strike Type
ASA
Fire Rated
3 hr
Location Type
Hospital
Features
Left Handed
Handle Material
Stainless steel
Lockset Performance Strength
Heavy Duty
Mounting
Vertical
Grade
1
Number of Keys
0
Backset
3 3/4 in
Strike Dim.
4-7/8 in
Includes
Mounting Hardware, Trim
ADA Compliant
Yes
Number of Pins
0
Keying
Unkeyed
Ligature Resistant
Yes
Application
Institutional
ANSI/BHMA Finish
Satin Brass, Clear Coated
Performance Grade
1
Includes Hardware
Hardware Included
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Left-Handed
Lockset Type
Mechanical

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.