Zoro Homepage

Lever, Paddle/Push Down Pull Up RH

  • Mfr # LR6016-5-A-US10B-Q

  • Zoro # G7296871


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Required Door Thickness
1-3/4 in
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6016-5-A-US10B-Q
Zoro #
G7296871
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
5 in
Strike Plate Height
3 in
Strike Plate Thickness
1 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Paddle
Electrical/Mechanical
Mechanical
Lockset Function
Passage
Key Type
Not Keyed
Series
LR6000Q
Finish
Oil Rubbed Bronze
Style
Push Down/Pull Up
Fire Rated
3 hr
Location Type
Hospital
Standards
UL Listed
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
Number of Keys
0
Mounting
Vertical
Backset
5 in
Number of Pins
0
Grade
1
Strike Dim.
4-7/8 in
Ligature Resistant
Yes
Includes
Mounting Hardware, Trim
ADA Compliant
Yes
Keying
Unkeyed
Lockset Performance Strength
Heavy Duty
Handle Material
Stainless steel
Strike Type
ASA
Includes Hardware
Hardware Included
Fire Rating
90 min
Hand Orientation
Right-Handed
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Ligature-Resistant
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical
Application
Institutional
ANSI Grade
1
Performance Grade
1

Description

Door Lockset, Mounting Vertical, Style Push Down/Pull Up, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.