Zoro Homepage

Lever, Paddle/Push Up Pull Down RH

  • Mfr # LR6017-3-A-US32D-Q-CN

  • Zoro # G7320787


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
ADA Compliant
Yes
Number of Keys
0
Style
Push Up/Pull Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR6017-3-A-US32D-Q-CN
Zoro #
G7320787
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
5 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
3 in
Strike Plate Thickness
1 7/8 in

Details

Item
Door Lockset
Finish
Satin Stainless
Features
Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit
ADA Compliant
Yes
Number of Keys
0
Style
Push Up/Pull Down
Fire Rated
3 hr
Lockset Performance Strength
Heavy Duty
Mounting
Vertical
Handle Material
Copper Nickel
Strike Dim.
4-7/8 in
Electrical/Mechanical
Mechanical
Location Type
Hospital
Includes
Mounting Hardware, Trim
Number of Pins
0
Grade
1
Standards
UL Listed
Backset
3 3/4 in
Lockset Function
Passage
Strike Type
ASA
Ligature Resistant
Yes
Keying
Unkeyed
Series
LR6000Q
Hand Orientation
Right-Handed
Application
Institutional
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Lockset Type
Mechanical
Key Type
Not Keyed
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Knob/Handle Material
Copper Nickel
Includes Hardware
Hardware Included
Lockset Handle Type
Paddle
Fire Rating
90 min

Description

Door Lockset, Mounting Vertical, Style Push Up/Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Average Weight per Unit is 6 lb, Non-Handed for Installation and Stocking Ease, One Continuous Spring Provides a Smoother Operation and an Extended Life for the Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.